Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
Folding Economy 3.5X Biconvex 45mm Silver
By Eschenbach
Order Code:
ZT5577387S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£16.91
6%
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/folding-economy-3-5x-biconvex-45mm-silver/p/ZT5577387S
Add to quotation
View all Inspection Mirrors & Magnifiers
Description
Folding economy 3.5x biconvex 45mm Silver
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Folding Economy 3.5X Biconvex 45mm Silver
Colour
Silver
Magnification
3.5x
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome