Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
K-2 Rectangular Inspection Mirror
By Ullman Devices
Order Code:
ZT1017427X
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£14.09
6%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/k-2-rectangular-inspection-mirror/p/ZT1017427X
Add to quotation
Schedule an order and save 5%
View all Inspection Mirrors & Magnifiers
Description
88 x 50mm (31/2" x 2") Rectangular. With telescopic handle and PVC grip.
Tags:
#BulkDiscount
Specifications
Specifications for K-2 Rectangular Inspection Mirror
Material
Steel
MFR Part No.
05K20000
Arm Length
285-390mm
Surface Treatment
Chrome Plated
Additional Features
Insulating Vinyl Grip on All Models
Non-rotating Inner Hex Rods on Telescopic Models Prevent Mirrors From Swinging Out of Alignment When in Use
Telescoping and Pocket Models.
Replaceable Clear Glass Mirrors for Perfect Reflection
Arm Type
Telescoping
Lens Diameter
57mm
Mirror Length
85mm
Product Type
Inspection Mirror
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome