Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
Magnifier Hand Gowland 75mm X2 Mag EACH
By JMD Scientific
Order Code:
ZT1268786S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/magnifier-hand-gowland-75mm-x2-mag-each/p/ZT1268786S
Add to quotation
View all Inspection Mirrors & Magnifiers
Description
Magnifier Hand Gowland 75mm X2 Mag
Tags:
#BulkDiscount
Specifications
Specifications for Magnifier Hand Gowland 75mm X2 Mag EACH
Product Code
MAG2110
Pack Size
Each
Pack Quantity
1
Diameter
75mm
Product Type
Magnifiers
Magnification
x2
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome