Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
Magnifying Glass 110mm
By Supatool
Order Code:
ZT4972497S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/magnifying-glass-110mm/p/ZT4972497S
Add to quotation
View all Inspection Mirrors & Magnifiers
Description
SupaTool Magnifying Glass 110mm 110mm 2 Year Guarantee
Tags:
#BulkDiscount
Specifications
Specifications for Magnifying Glass 110mm
Lens Diameter
110mm
Product Type
Magnifying Glass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome