Mirror Glass Positioning Tool

Order Code: ZT3151099S

£43.99 Inc VAT (20%)


Description

This Mirror Glass positioning tool allows the user to accurately position the mirror glass with one hand while leaving the other hand free and able to position and secure the glass. Supplied with a rigid plastic cover to keep the rubber vacuum cup clean and undamaged.

Features and Benefits
• Vacuum mounting tool for positioning mirror glasses
• Size: 75mm (3") diameter
• Weight: 160g
• Plastic bod
• Supplied with a rigid plastic cover to keep the rubber vacuum cup clean & undamaged

See full description
Specifications for Mirror Glass Positioning Tool
  • MFR Part No.
    92390
  • Product Type
    Bodywork
  • Number of Pieces
    1
  • Applications
    Bodywork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome