Round Mirror With Telescopic Wall Mounting Bracket, For Permanent Mounting, Mirror Ø800mm

Order Code: ZT2707962S

£499.99 Inc VAT (20%)


Description

Round mirror with telescopic wall mounting bracket, for permanent mounting, mirror 800 mm. Supplied = assembled. Place of use = indoor use. Shape = round. Mirror material = acrylic glass. Diameter = 800 mm. Max. observation distance = 11 m. Product type = industrial mirrors. Wall mounting bracket length = 300 - 500 mm. Weight = 5.5 kg. Model = for permanent mounting. Made of impact resistant and shatterproof acrylic glass for indoor use. Ideal for monitoring production lines, sales and storage areas. Protective coating on rear side of mirror. Lightweight design. Virtually distortion free reflected image. The slightly convex shape makes it possible to monitor large areas and provides a view of blind spots. The individually adjustable telescopic wall mounting bracket, length 300 - 500 mm, enables optimum adjustment of the field of view. Supplied complete with fastening material. Specifications on the viewing distance are approximate values.

See full description
Specifications for Round Mirror With Telescopic Wall Mounting Bracket, For Permanent Mounting, Mirror Ø800mm
  • Product Type
    Industrial Mirrors
  • Shape
    Round
  • Diameter
    800mm
  • Supplied
    Assembled
  • Model
    for Permanent Mounting
  • Observation Distance
    11m
  • Wall Mounting Bracket Length
    300 - 500mm
  • Weight
    5.5kg
  • Applications
    Indoor Use
  • Mirror Material
    Acrylic Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome