Round Mirror With Telescopic Wall Mounting Bracket - With Magnetic Mounting Bracket - Mirror Ø600mm

Order Code: ZT2743482S

£379.99 Inc VAT (20%)


Description

Round mirror with telescopic wall mounting bracket, with magnetic mounting bracket, mirror 600 mm. Supplied = assembled. Place of use = indoor use. Shape = round. Mirror material = acrylic glass. Diameter = 600 mm. Max. observation distance = 7 m. Product type = industrial mirrors. Wall mounting bracket length = 300 - 500 mm. Weight = 2.7 kg. Model = with magnetic mounting bracket. Made of impact resistant and shatterproof acrylic glass for indoor use. Ideal for monitoring production lines, sales and storage areas. Protective coating on rear side of mirror. Lightweight design. Virtually distortion free reflected image. The slightly convex shape makes it possible to monitor large areas and provides a view of blind spots. The individually adjustable telescopic wall mounting bracket, length 300 - 500 mm, enables optimum adjustment of the field of view. For mounting on iron and steel substrates. Ideal for temporary use - can be removed without a trace. Specifications on the viewing distance are approximate values.

See full description
Specifications for Round Mirror With Telescopic Wall Mounting Bracket - With Magnetic Mounting Bracket - Mirror Ø600mm
  • Product Type
    Industrial Mirrors
  • Shape
    Round
  • Diameter
    600mm
  • Supplied
    Assembled
  • Mirror Material
    Acrylic Glass
  • Model
    with Magnetic Mounting Bracket
  • Observation Distance
    7m
  • Weight
    2.7kg
  • Applications
    Indoor Use
  • Wall Mounting Bracket Length
    300 - 500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome