Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
Square Plastic Mirror 21 x 21cm
By SupaHome
Order Code:
ZT4971869S
£7.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.09
4%
10 - 19
£6.80
8%
20 - 49
£6.50
12%
50 +
£6.21
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/square-plastic-mirror-21-x-21cm/p/ZT4971869S
Add to quotation
View all Inspection Mirrors & Magnifiers
Description
SupaHome Square Plastic Mirror 21 x 21cm 21cm x 21cm White
Tags:
#BulkDiscount
Specifications
Specifications for Square Plastic Mirror 21 x 21cm
Colour
White
Product Type
Plastic Mirror
Shape
Square
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome