Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
Technical Slide Out and Folding 10x (23mm)
By Eschenbach
Order Code:
ZT4301867S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/technical-slide-out-and-folding-10x-23mm/p/ZT4301867S
Add to quotation
View all Inspection Mirrors & Magnifiers
Description
Folding magnifier in durable, plastic case. Small, compact and handy.
Tags:
#BulkDiscount
Specifications
Specifications for Technical Slide Out and Folding 10x (23mm)
Diameter
23mm
Material
Plastic
Magnification
10x
Product Type
Folding Magnifier
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome