VISION Inspection Mirror With Telescopic Rod, Round, Mirror Ø230mm

Order Code: ZT2679509S

£229.99 Inc VAT (20%)


Description

VISION inspection mirror with telescopic rod, round, mirror 230 mm. Supplied = assembled. Place of use = indoor and outdoor use. Mirror material = acrylic glass. Frame material = plastic. Diameter = 230 mm. Product type = inspection mirrors. Weight = 0.9 kg. Large observation field. Ideal for areas that are difficult to access. For a wide range of applications. With a practical telescopic rod (extendable from 100 to 200 cm) The inspection mirror allows security checks of the bottom of vehicles to be performed easily and comfortably. Can also be used to make spot checks of areas that are difficult to view. Round acrylic mirror with curved mirror surface for a large observation field, 230 mm. Includes a protective pouch.

See full description
Specifications for VISION Inspection Mirror With Telescopic Rod, Round, Mirror Ø230mm
  • Product Type
    Inspection Mirrors
  • Diameter
    230mm
  • Supplied
    Assembled
  • Applications
    Indoor and Outdoor Use
  • Mirror Material
    Acrylic Glass
  • Frame Material
    Plastic
  • Weight
    0.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome