145-188 75-100mm I/S Cali per Micrometer

Order Code: ZT3300576S

£299.99 Inc VAT (20%)


Description

The extended caliper type jaws, made of high grade tool steel for long life, enable easy entry into the component to be measured. Clear, crisp graduations on the satin chrome finish sleeve and thimble are in the reverse direction to ensure direct reading of the measurement. Easy wear adjustment. Easily adjusted for side movement of sliding jaw. Spanner wrench supplied with every micrometer. Satin chrome finished frame.
Accuracy: Instrument Error: 5-30mm ±5µm, 25-50mm ±6µm, 50-75mm ±7µm, 75-100mm ±5µm.

See full description
Specifications for 145-188 75-100mm I/S Cali per Micrometer
  • System of Measurement
    Metric
  • MFR Part No.
    145-188
  • Measurement Range
    75 - 100mm
  • Weight
    180g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome