Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Electrical Testing Equipment
PAT Testing
Labels
MARFAIL1 PAT Test Fail Labels
By Martindale Electric
Order Code:
ZT1249819X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 - 19
£8.99
10%
20 +
£8.49
15%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/labels/marfail1-pat-test-fail-labels/p/ZT1249819X
Add to quotation
Schedule an order and save 5%
View all Labels
Description
The Fail Labels are essential to prevent re-use of
unsafe equipment which have failed a PAT test.
Tags:
#BulkDiscount
Specifications
Specifications for MARFAIL1 PAT Test Fail Labels
Label Size
60 x 30mm
Number of Labels
100
Colour
Red on White
Description
Tested By
DO NOT USE
Test Date
Fail Electrical Test Label
Adhesive Type
Permenant
Material Form
Paper
MFR Part No.
MARFAIL 1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome