100m Laser Distance Meter

Order Code: ZT2621916S

£109.99 Inc VAT (20%)


Description

The AFL-100 provides high-accuracy measuring from 5cm up to a distance of 100m. Designed for simple single person measuring, this unit comes complete with shortcut keys for Addition, Subtraction, Pythagoras, Area and Volume calculations.

4 selectable units: m, in, ft & ftin
Accurate distance measuring from 5cm to 100m (0.16ft to 328ft)
Class II laser
Area/volume calculation
Pythagoras function for remote measuring of height or length
Addition/subtraction calculation
Continuous measurement
Min/max distance tracking
Display with backlight shows multiple readings
Audible alarm
10 measurement memory
Long life soft touch buttons
Built in level bubble
Low Battery indication
Dust-protected and splash-proof to IP-54 rating
Auto laser switch off after 30 seconds
Auto power off after approximately 80 seconds of no activity
Battery life is between 5000 to 8000 measurements
2 year warranty
Supplied with batteries and soft carry pouc

See full description
Specifications for 100m Laser Distance Meter
  • Product Type
    Laser Distance Meter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome