Light Lux & Footcandles Meter

Order Code: ZT2621966S

£72.99 Inc VAT (20%)


Description

The AET-932 is an easy to use light meter with wide measuring range up to 400,000 Lux, large LCD display, analogue bargraph, relative mode and user-selectable measuring units. Ideal for environmental monitoring, health & safety checks, and industrial applications.

Measures both Lux and Footcandles (FC), user selectable
Manual range selection of 5 Lux ranges and 4 FC ranges
Silicon photo diode sensor
Spectral response filter (CIE Human eye response curve)
Fully cosine corrected
Sensor connected to the instrument by a fixed 2.5 metre (approx.) coiled cable
Measuring rate of 2 times per second
LCD display with backlight, analogue bargraph and function indicators
Data hold freezes measured values
Min/Max memory
Over range indication
Auto power off after 15 minutes of no activity
Low battery indication
Impact-resistant ABS case
Supplied with carry pouch, protective lens cap and battery

See full description
Specifications for Light Lux & Footcandles Meter
  • Product Type
    Light Meter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome