0
1
2

MLX-1301 Light Meter

Order Code: ZT1197226X

£63.99 Inc VAT (20%)


Description

This easy to use instrument offers a compact design and robust construction. It is a precision luminance meter designed for environmental monitoring, health and safety checks, and industrial applications.

• Measures Lux and Footcandles
• Silicon photo diode sensor
• Colour correction filter and cosine correction lens
• Data hold freezes measured values
• Max hold displays highest measured value
• Auto power off
•Low battery indicator
•12mm LCD display
• High accuracy and rapid response sampling 1.5 times per second
• Sensor connected to instrument by a fixed 1 metre coiled connection cable
• Manual range selection over 4 ranges with auto indication of over range
• Impact-resistant ABS case with flip out desk stand
• Supplied with carry pouch, protective lens cap & battery

See full description
Specifications for MLX-1301 Light Meter
  • Weight
    Hand Detector 80g
  • Meter Dimensions
    188 x 64.5 x 25mm
  • Resolution
    0.1
  • Display Type
    LCD
  • Range
    20,000Lux - Range Reading x 10
  • MFR Part No.
    LX-1301
  • Accuracy
    ±10% of reading above 10,000 Lux / FC
  • Power Type
    1 x Battery 12V MN21
  • Sensor Dimensions
    115 x 60 x 27mm