0
1
2

MLX-1308 LUX & Foot Candles Meter

Order Code: ZT1197230X

£89.99 Inc VAT (20%)


Description

Easy-to-use light meter with wide measuring range up to 400,000 Lux, large LCD display, 42-segment analogue bargraph, relative mode and user-selectable measuring units. Ideal for environmental monitoring, health and safety checks, and industrial applications.

Sound Features:
• Single Measurement Range: 30 to 130dB
• 0.1dB Resolution
• 'A' Frequency Weighting
• Fast Time Weighting (125ms)
• Precision ½ inch electret condenser microphone
• Lmax (LAFmax)
• Lmin (LAFMin)
• Measures both Lux and Footcandles (FC), user selectable
• Manual range selection of 5 Lux ranges and 4 FC ranges
• Silicon photo diode sensor and spectral response filter
• Fully cosine corrected
• Sensor connected to the instrument by a fixed approx 1.5 metre (approx) coiled cable
• Measuring rate of 1.5 times per second
• 43mm LCD display with backlight, 42 segment bar graph and function indicators
• Data hold freezes measured values
• Min/max memory
• Peak min hold, peak max hold
• Relative reading from user set value
• Over range indication
• Reset function
• Auto power off after 30 minutes of no activity
• Low battery indication
• Impact-resistant ABS case with protective rubber boot
• Supplied with carry pouch, rubber boot, protective lens cap & battery

See full description
Specifications for MLX-1308 LUX & Foot Candles Meter
  • Display Type
    LCD with 3.3/4" Digit Display
  • MFR Part No.
    LX-1308
  • Resolution
    0.01 FC
  • Range
    4,000 - 40,000FC
  • Sensor Dimensions
    25 (across)mm
  • Accuracy
    ±5% of reading ±0.5% full scale
  • Meter Dimensions
    170 x 80 x 43 including Rubber Bottmm
  • Weight
    390g
  • Power Type
    1 x 9V PP3 Alkaline

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome