0
1

MLX-3809 LED Light Meter

Order Code: ZT1197228X

£159.99 Inc VAT (20%)


Description

A professional LED light meter specifically calibrated relative spectral sensitivity wavelength of 550nm to the JIS standard C 1609-1993 measuring corrected LED day white light spectrum. With a user selectable light source it can also measure normal light sources.

• Measures both Lux and Footcandles (FC), user selectable
• Range selection of 5 lux ranges and 4 FC ranges
• Manual or auto ranging
• Over range indication
• Silicon photo diode sensor and LED spectral response filter
• Fully cosine corrected
• User selectable light source
• Zero adjustment
• Sensor connected to the instrument by a fixed 1.5 metre (approx.) coiled cable
• Measuring rate of 1.5 times per second
• 40 segment bargraph and function indicators
• Data hold freezes measured values
• Min, max or average memory
• Auto power off after 5 minutes of no activity (can be user disabled)
• Impact-resistant ABS case
• Supplied with protective lens cap, soft carry pouch and batteries

See full description
Specifications for MLX-3809 LED Light Meter
  • Display Type
    LCD 50mm Display with Backlight
  • Resolution
    0.01 FC
  • Meter Dimensions
    162 x 63 x 28mm
  • MFR Part No.
    LX-3809
  • Range
    4,000 - 40,000 FC
  • Sensor Dimensions
    25 (across)mm
  • Power Type
    4 x 1.5V AAA Alkaline Batteries (LR-3-4)
  • Weight
    250g
  • Accuracy
    ±3% of reading ±10 digits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome