0
1

MMT-912 Mini Light Meter

Order Code: ZT1197229X

£56.99 Inc VAT (20%)


Description

This mini digital light level meter offers compact design and robust construction. It is designed for environmental monitoring, health and safety checks, and industrial applications measuring luminance levels. It also features the environmental temperature on a Hi-Contrast Colour LCD display.

Features and Benefits
• Provides speedy, high-accuracy readings
• Colour LCD display with backlight for clear readings even in low-lighting conditions
• Offers a range of measurements
• Data hold feature allows for reliable measurements while on the move
• Auto power-off option to save battery power when not in use
• Low battery indicator allows for timely charging to avoid downtime

Typical Applications
• Temperature measurements
• Environmental monitoring
• Health and safety checks

See full description
Specifications for MMT-912 Mini Light Meter
  • Power Type
    3 x 1.5V AAA Batteries
  • Weight
    84
  • MFR Part No.
    MT-912
  • Display Type
    4 Digits Colour LCD Display
  • Meter Dimensions
    174.5 x 56 .30.5mm
  • Sensor Dimensions
    25 (across)mm
  • Range
    0 Lux - 200K Lux
  • Resolution
    <1000 : 0.1
  • Accuracy
    ±3% rdg±8 d (<10,000Lux)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome