Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Light Meters
Single Packed Mini Light Meter with Calibration Certificate
By Brannan
Order Code:
ZT1212201S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/light-meters/single-packed-mini-light-meter-with-calibration-certificate/p/ZT1212201S
Add to quotation
Schedule an order and save 5%
View all Light Meters
Description
SINGLE PACKED MINI LIGHT METER
WITH CALIBRATION CERTIFICATE
Specifications
Specifications for Single Packed Mini Light Meter with Calibration Certificate
Range
20 to 70°C
Size
174.5 x 56 x 30.5mm
Resolution
0.1°C
Accuracy
+/-1.5°C
MFR Part No.
13/472/0
Thermometer Type
Thermo-Light Level Meter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome