Solar Power Meter

Order Code: ZT2621931S

£49.99 Inc VAT (20%)


Description

This meter is used to measure solar power (sunlight). It is an easy to use instrument which offers a compact design and robust construction. It is designed for environmental monitoring of sunlight intensity and is particularly useful to solar power engineers when comparing the intensity of sunlight with the efficiency of solar panels.

0 to 1,999w/m² or 0 to 634BTU/(ft²h)
High-accuracy and rapid response sampling 0.25 times per second
Sunlight silicon photo diode sensor
50mm LCD display with backlight and function indicators
Data hold freezes a displayed value
Min/max hold displays the highest and lowest reading since power on
Low battery indication
Impact-resistant ABS case
Supplied with protective lens cap and batteries

See full description
Specifications for Solar Power Meter
  • Product Type
    Solar Power Meter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome