Quantity | Price | Discount |
---|---|---|
1 - 4 | £42.99 | 0% |
5 - 9 | £41.27 | 4% |
10 + | £39.55 | 8% |
With two magnetic faces and large vee. Medium duty special clamp with fine adjustment.
Mounts: 1/4" I/D lug, dovetail stem/spigot diameter: 5/16".
Base dimensions: 60 x 50 x 55mm.
Column height x diameter: Up to 280 x 15mm.
Clamp hole: 8mm.
Magnetic pull: 50kg.