2 MAG Fine Adjusting Stand

Order Code: ZT1017367X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

With two magnetic faces and large vee. Heavy duty with universal clamp and fine adjustment.
Mounts: 1/4" I/D lug, stem/spigot diameter: 4mm, 8mm, 3/8" without bush.
Base dimensions: 60 x 50 x 55mm.
Column height x dia.: 175 x 12mm.
Crossbar length x dia.: 165 x 10mm.
Clamp ring: 6.35mm.
Magnetic pull: 50kg.

See full description
Specifications for 2 MAG Fine Adjusting Stand
  • Magnetic Pull
    50kg
  • Height
    230mm
  • Additional Features
    magnetic faces (2)
    large vee
  • Base Size
    60 x 50 x 55mm
  • MFR Part No.
    E906

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome