Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 - 9 | £19.19 | 4% |
10 - 19 | £18.39 | 8% |
20 + | £17.59 | 12% |
The Kennedy® switchable universal magnetic stand has two high strength magnetic faces one with a large vee to allow it to be position and fastened to curved surfaces. The clamps can be set at any position along the column and cross bar allowing the DTI to be positioned exactly where you require it.
Clamping mounts: 1/4" I/D lug. stem/spigot diameter: 1/8", 1/4", 5/16", 3/8".
Base diameter: 60x50x55mm.
Column height x diameter: 175x12mm.
Crossbar length x diameter: 165x10mm.
Magnetic pull: 50kg.