4 MAG Compact Stand

Order Code: ZT1017362X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

With four magnetic faces, one at 45°. Medium duty with standard clamp.
­Mounts: 1/4" I/D lug, stem/spigot diameter: 5/16".
Base dimensions: 48 x 44 x 51mm.
Column height x diameter: 185 x 12mm.
Crossbar length x diameter: 150 x 6.3mm.
Clamp ring: 8mm.
Magnetic pull: 30kg.

See full description
Specifications for 4 MAG Compact Stand
  • Base Size
    48 x 44 x 51mm
  • Magnetic Pull
    30kg
  • MFR Part No.
    E903
  • Additional Features
    Medium duty
    standard clamp
  • Height
    273mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome