0
1

4 MAG Fine Adjusting Stand

Order Code: ZT1017360X

280mm
£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

With four magnetic faces, one at 45°. Heavy duty with universal clamp and fine adjustment.
Mounts: 1/4” I/D lug, stem/spigot diameter: 1/8”, 1/4”.
Base dimensions: 64 x 64 x 76mm.
Column height x diameter: 175 x 12mm.
Crossbar length x diameter: 165 x 10.0mm.
Magnetic pull: 80kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome