4 MAG Major Stand

Order Code: ZT1017361X

£71.99 Inc VAT (20%)


Description

With four magnetic faces, one at 45°. Heavy duty with universal clamp.
Mounts: 1/4” I/D lug, stem/spigot diameter: 1/4”, 5/16”.
Base dimensions: 64 x 64 x 76mm.
Column height x diameter: 266 x 20mm.
Crossbar length x diameter: 200 x 14.0mm.
Magnetic pull: 80kg.

See full description
Specifications for 4 MAG Major Stand
  • Magnetic Pull
    80kg
  • Base Size
    64 x 64 x 76mm
  • Height
    380mm
  • MFR Part No.
    E901/1
  • Additional Features
    universal clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome