4 MAG Universal Stand

Order Code: ZT1017359X

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

With four magnetic faces, one at 45°. Heavy duty with universal clamp.
Mounts: 1/4" I/D lug, stem/spigot diameter: 1/8", 5/16" and 3/8".
Base dimensions: 48 x 44 x 51mm.
Column height x diameter: 175 x 12mm.
Crossbar length x diameter: 165 x 10.0mm.
Clamp ring: 8mm.
Magnetic pull: 30kg.

See full description
Specifications for 4 MAG Universal Stand
  • Additional Features
    magnetic faces (4)
    universal clamp
  • MFR Part No.
    E908
  • Base Size
    48 x 44 x 51mm
  • Height
    227mm
  • Magnetic Pull
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome