Compact Push Button 4 MAG Stand

Order Code: ZT1017365X

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%

Currently unavailable

Description

With four magnetic faces, one at 45°. Standard clamp.
Mounts: 1/4" I/D lug, stem/spigot diameter: 5/16".
Base dimensions: 48 x 44 x 51mm.
Column height x dia.: 185 x 12mm.
Crossbar length x dia.: 165 x 6.3mm.
Clamp ring: 6.35mm.
Magnetic pull: 30kg.

See full description
Specifications for Compact Push Button 4 MAG Stand
  • Base Size
    48 x 44 x 51mm
  • Magnetic Pull
    30kg
  • Height
    280mm
  • Additional Features
    magnetic faces
    Standard clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome