E910 Magnetic Base

Order Code: ZT1198644X

£119.99 Inc VAT (20%)


Description

This mechanical one-piece stand (base and fitments) is widely used for inspecting and positioning workpieces.

Features and Benefits
• Can be affixed to flat or curved surfaces for versatility of use
• Allows for precision working with an impressive pull of 80kg

Notes
• Dial gauge not included

See full description
Specifications for E910 Magnetic Base
  • Thread Size
    M8
  • Base Size
    350mm
  • MFR Part No.
    E910
  • Magnetic Pull
    80kg
  • Additional Features
    Weight 1.7kg
  • Height
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome