0
1
2

Mini-mag Stand

Order Code: ZT1017368X

£26.99 Inc VAT (20%)
£29.9910% off
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Mini-Mag Stand
With one magnetic face. Light duty with standard clamp, 30mm diameter keeper.
Mounts: 1/4" I/D lug, stem/spigot diameter: 5/16".
Column height x dia.: 120 x 6.3mm.
Clamp hole: 8mm.
Magnetic pull: 14.75kg.
Base dimensions: 30 x 35mm.

See full description
Specifications for Mini-mag Stand
  • MFR Part No.
    E909
  • Height
    150mm
  • Base Size
    30 x 35mm
  • Additional Features
    magnetic face
  • Magnetic Pull
    14.75kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome