Stand for Concreting In, Set of 2 Items, LxWxD 2600 X 100 X 50 mm

Order Code: ZT3150753S

£559.99 Inc VAT (20%)


Description

Stand for concreting in, set of 2 items, LxWxD 2600 x 100 x 50 mm. Supplied = assembled. Material = aluminium. Colour = silver. Height = 2600 mm. Width = 100 mm. Depth = 50 mm. Tube form = oval. Product type = accessories for display cases. Aluminium, oval profile 100 x 50 mm, overall length 2600 mm, height above ground 2050 mm. Consisting of 2 stands for a display case.

See full description
Specifications for Stand for Concreting In, Set of 2 Items, LxWxD 2600 X 100 X 50 mm
  • Colour
    Silver
  • Product Type
    Stand for Concreting
  • Depth
    50mm
  • Height
    2600mm
  • Width
    100mm
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome