Standard Magnetic Stand/Magnetic Base

Order Code: ZT5155313S

£27.99 Inc VAT (20%)


Description

Product Description
These stands hold dial indicators, plunger indicators, or lever-type test indicators in place, ensuring stability for accurate and repeatable measurements. The magnetic base, which can be activated or deactivated via a switch, allows the stand to be firmly attached to metal surfaces, making it convenient for use in various setups. The adjustability of the stand's arms ensures that the indicator can be positioned at the desired angle or height, while the strong magnetic base ensures stability during measurement. The ease of switching the magnet on and off allows quick repositioning without losing accuracy. These stands are essential tools in environments like machine shops, quality control labs, and inspection processes where precision is critical.

Key Features
- Permanent magnet operation with ON/OFF control
- Powerful magnetic base, with on/off switch for magnet
- Universal model which can be used for plunger indicators with stem diameter up to 9.5mm (3/8”) or lug back, or lever indicators with spigot
- Flexible, strong and precise rotary jointed arms, which can adjust to any position
- Clamping force can be continuously adjusted, with high stability
- Holds rigidly in almost any position
- Overall height (including base) : 230mm

Specification
-Standard Magnetic Stand
-Without fine adjustment

See full description
Specifications for Standard Magnetic Stand/Magnetic Base
  • Overall Height
    230mm
  • Product Type
    Magnetic Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome