Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 - 9 | £19.19 | 4% |
10 - 19 | £18.39 | 8% |
20 + | £17.59 | 12% |
Lever type, two magnetic faces and large vee. With universal clamp.
Mounts: 1/4" I/D lug, stem/spigot diameter: 4mm, 8mm, 3/8" without bush.
Base dimensions: 60 x 50 x 55mm.
Column height x dia.: 175 x 12mm.
Crossbar length x dia.: 165 x 10.0mm.
Clamp ring: 6.35mm.
Magnetic pull: 50kg.