Universal 4 MAG Stand

Order Code: ZT1017364X

48 x 44 x 51mm
£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 - 19£22.4910%
20 +£21.2415%


Description

With four magnetic faces, one at 45°. Universal clamp.
Mounts: 1/4" I/D lug, stem/spigot diameter: 1/8", 5/16" and 3/8".
Base dimensions: 48 x 44 x 51mm.
Column height x dia.: 175 x 12mm.
Crossbar x dia.: 165 x 10.0mm.
Clamp ring: 6.35mm.
Magnetic pull: 30kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome