2022P7 Series Pressure Meter 0 to 2 Bar

Order Code: ZT1017792X

£429.99 Inc VAT (20%)


Description

The 2022P7 measures in scales of Mbar, PSI, KPA, inH2o, mH20, mHG, inHG. Series offers twin input for differential, positive and negative pressure measuring.

Gauge pressure models and other pressure range models available on request from 25mBar to 10Bar

Ambient Operating Temperature: 0°C to +50°C
Battery Type: Two AA or equivalent cells (not supplied)
Battery Life: Typically 200 hours
Low Battery Check: symbol appears on display
Over range/Under range 'Out' displayed
Environmental Specifications: IP67 as standard with hose connected
Auto Switch-Off Time: 12 minutes
Dimensions: 155 x 67 x 40mm/6.1 x 2.6 x 1.6”
Weight: 180g/6.4oz
Instrument accuracies
From -10°C to +50°C
0.15%rdg +0.15%fs + 1 digit.
0.3%rdg +0.3%fs to +1 digit (-Ve Pressures

See full description
Specifications for 2022P7 Series Pressure Meter 0 to 2 Bar
  • Range
    0 to 2 BAR
  • MFR Part No.
    2022P7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome