Stainless steel digital vernier caliper switches from imperial to metric measurements, internal and external measuring jaw plus depth measurement gauge. Measurement range: 0 - 150mm / 0" - 6".Auto power-off & zero setting in any position. Resolution: 0.01mm. Requires LR44 batteries (included). Supplied in a protective storage case.