0
1

Digital Vernier Caliper - Extra Large Display 150mm

Order Code: ZT2116596S

£50.99 Inc VAT (20%)


Description

Stainless steel digital vernier caliper benefits from the extra large LCD display screen giving better visibility in confined areas. Switches from imperial to metric measurements, internal and external measuring jaw plus depth measurement gauge. Measurement range: 0 - 150mm / 0" - 6".Auto power-off & zero setting in any position. Resolution: 0.01mm. Requires CR2032 battery (included). Supplied in protective storage case.

See full description
Specifications for Digital Vernier Caliper - Extra Large Display 150mm
  • Material
    Stainless Steel
  • Measurement Range
    0 - 150mm
  • Display Type
    LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome