0
1
2

Engineers Precision Starter Kit

Order Code: ZT1016419X

£99.99 Inc VAT (20%)


Description

Contents
150mm (6”) Engineer’s rule, 0 - 25 and 25 - 50mm micrometers, 25mm setting standard, 10x magnification eye loupe, 150 (6”) digital caliper, 0.5 - 1.0mm 20 blade feeler gauge, 51 metric 60° screw pitch gauge, pocket scriber. Technical data handbook.

Specifications for Engineers Precision Starter Kit
  • Number of Pieces
    10
  • System of Measurement
    Imperial
    Metric
  • Includes
    10x magnification eye loupe
    pocket scriber
    150/6" digital caliper
    51 metric 60° screw pitch gauge
    Technical data handbook
    150mm/6" Engineer's rule
    0 - 25 micrometer
    0.5 - 1.0mm 20 blade feeler gauge
    25mm setting standard
    25-50 micrometer
  • Set Type
    Apprentice Engineer Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome