0
1
2
3

Telescopic Gauge Set (6 Piece)

Order Code: ZT1016808X

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 - 9£52.794%
10 +£50.598%


Description

Supplied in a size marked PVC storage wallet, with stud fastening.
Contents:
1x 'A' 8 - 12mm Range
1x 'B' 12 - 19mm Range
1x 'C' 19 - 32mm Range
1x 'D' 32 - 54mm Range
1x 'E' 54 - 90mm Range
1x 'F' 90 - 150mm Range

See full description
Specifications for Telescopic Gauge Set (6 Piece)
  • Set Type
    Telescopic Gauges
  • System of Measurement
    Imperial
    Metric
  • Number of Pieces
    6
  • Includes
    13-19mm (1/2 - 3/4") gauge
    89-150mm (3.1/2 - 6") gauge
    8-13mm (5/16 - 1/2") gauge
    54-89mm (2.1/8 - 3.1/2") gauge
    PVC storage wallet
    31-54mm (1.1/4 - 2.1/8") gauge
    19-31mm (3/4 - 1.1/4") gauge
  • Measurement Range
    8 to 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome