Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Test & Measurement Products
/
Micrometers
/
Micrometer Accessories
Hover to enlarge the image
101204 Steel Inch 4-48UNF Contact Element Spherical Point 3/32" Length 3/8
By
Mitutoyo
Order Code:
ZT4930750S
MPN:
101204
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.03
8%
View all Micrometer Accessories
Product Description
Mitutoyo 101204 Steel Inch 4-48UNF Contact Element Spherical Point 3/32" Length Ø3/8"
Specifications
Product Type
Contact Element
Material
Steel
Tags:
#BulkDiscount
£11.99
each
Inc VAT (20%)
£47.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it by
Tue, 19th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome