Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
(7,310)
Brand
(7,310)
3M
(2)
ATA
(1)
Bowers Group
(4)
DML
(14)
Kafer
(2)
+11 more
Rating
(19)
(17)
(2)
Price
£2
£265K
£2 - £265K
Special Offers
(2,942)
BulkDiscount
(1,911)
ClearanceProduct
(5)
NewProduct
(6)
ReducedPrice
(1,020)
Product Type
(2,429)
0-Ring
(1)
0-Ring/AT2
(1)
2D Data Processor
(2)
3-Axis Key Sheet
(1)
3-jaw Chuck
(1)
+995 more
Type
(601)
2-SWC2
(1)
3-Point Mic
(1)
3-SCFC3-BTi10
(1)
4-way Cube Stylus
(2)
4-way Stylus
(2)
+234 more
For Use With
(6)
Imperial models up to 6"
(1)
Metric models up to 150mm
(1)
Series 126 Micrometers
(4)
Measurement Range
(182)
0 - 0.25in
(1)
0 - 5 inches
(1)
0 - 5mm
(1)
0 - 25mm
(3)
0 - 50mm
(2)
+91 more
Material
(556)
ABS
(8)
Aluminium
(7)
Aluminum
(1)
Brass
(1)
Carbide
(152)
+27 more
Accuracy
(22)
+/-0.00015in
(2)
+/-0.00020in
(1)
+/-0.002mm
(1)
+/-0.004mm
(15)
+/-0.005mm
(2)
+1 more
Diameter
(730)
0.2in
(4)
0.2mm
(1)
0.3mm
(4)
0.04 inches
(1)
0.4mm
(1)
+117 more
Size
(328)
0.5in
(1)
0.25 inches
(1)
1in
(16)
1.5mm
(1)
1.6in
(1)
+122 more
Length
(575)
0-20mm
(1)
0.5in
(1)
0.6in
(1)
0.8m
(1)
0.28 inches
(1)
+215 more
System of Measurement
(165)
Imperial
(10)
Inch
(49)
Metric
(106)
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
Find Micrometer Accessories Products
Sort By
List View
Grid View
Micrometer Setting Standards - Imperial
By
Oxford
Get it by
Tue, 8th Apr
#BulkDiscount
From
£3.59
Inc VAT
View 5 Variants
Micrometer Setting Standards - Metric
By
Oxford
Get it by
Tue, 8th Apr
#BulkDiscount
From
£2.19
Inc VAT
View 12 Variants
Micrometer Ball Attachments
By
Mitutoyo
Get it by
Tue, 8th Apr
#ReducedPrice
From
£25.99
Inc VAT
Up to 7% off
View 2 Variants
B7-0606/6-AIC-D Ataburr
By
ATA
Get it by
Tue, 8th Apr
£11.99
Inc VAT
1
Add To Basket
Battery Cover 500-196-30, - 181-30
By
Mitutoyo
Get it in
5-10
working days
#BulkDiscount
£3.99
Inc VAT
1
Add To Basket
21BZB056 Carbide Inch Contact Element Ball Point Inch 1/4" Length
By
Mitutoyo
Get it by
Thu, 10th Apr
#BulkDiscount
#ReducedPrice
£18.99
Inc VAT
£19.99
5% off
1
Add To Basket
21JAA225 Carbide Metric M2.5 0.45 Contact Element Ball Point 14mm Length 3mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£15.49
Inc VAT
£15.99
3% off
1
Add To Basket
21JAA224 Carbide Metric M2.5 0.45 Contact Element Ball Point 17mm Length 3mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£15.99
Inc VAT
1
Add To Basket
901312 Carbide Metric M2.5 x 0.45 Contact Element Ball Point 7.3mm Length 3mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£17.99
Inc VAT
1
Add To Basket
BDC60 Digital Brake Disc Caliper 0-60mm (0-2.4")
By
DML
Get it by
Thu, 10th Apr
£55.99
Inc VAT
1
Add To Basket
DBB200 Inclinometer Bevel Box
By
DML
Get it by
Thu, 10th Apr
£49.99
Inc VAT
1
Add To Basket
1/2" BSP Drive Extension Rod 250mm
By
Red Ten
Get it by
Wed, 9th Apr
#ReducedPrice
£27.99
Inc VAT
£29.99
6.5% off
1
Add To Basket
Bore Extension
By
Bowers Group
Get it by
Mon, 14th Apr
From
£123.99
Inc VAT
View 2 Variants
Micrometer Accessories
By
Mitutoyo
Get it by
Thu, 10th Apr
From
£59.99
Inc VAT
View 4 Variants
101204 Steel Inch 4-48UNF Contact Element Spherical Point 3/32" Length 3/8
By
Mitutoyo
Get it by
Thu, 10th Apr
£16.39
Inc VAT
£16.99
3.5% off
1
Add To Basket
21AAA349 Carbide Metric M2.5 0.45 Contact Element Ball Point 7.3mm Length 1mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£89.99
Inc VAT
1
Add To Basket
936937 Digimatic Data Cable Type D (id-h Digimatic Indicator) 1m
By
Mitutoyo
Get it by
Thu, 10th Apr
£43.99
Inc VAT
1
Add To Basket
515-723 Check Master 0-1000mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£8,999.99
Inc VAT
£9,299.99
3% off
1
Add To Basket
60-6280 (100-123-020) 155S A55 100mm Flat Base
By
Wyler
Get it by
Thu, 10th Apr
£1,499.99
Inc VAT
1
Add To Basket
Time - 5104
By
Mitutoyo
Get it by
Thu, 10th Apr
£3,989.26
Inc VAT
1
Add To Basket
902119 Waterproof Type Metric M2.5 x 0.45 Contact Element Ball Point 8.3mm Length 3mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£29.99
Inc VAT
1
Add To Basket
905692 Digimatic Right Side Data Cable Type I (id-c Indicator) 2m
By
Mitutoyo
Get it by
Thu, 10th Apr
£59.99
Inc VAT
1
Add To Basket
DM4025BD Brake Disc Micrometer 7.6-33mm (0.3-1.9")
By
DML
Get it by
Thu, 10th Apr
£179.99
Inc VAT
1
Add To Basket
DUTP10 Ultrasonic Transducers 10mm
By
DML
Get it by
Thu, 10th Apr
£69.99
Inc VAT
1
Add To Basket
178-393 Detector for Small Holes D2, 8 5 M 90 4mN
By
Mitutoyo
Get it by
Thu, 10th Apr
£699.99
Inc VAT
1
Add To Basket
178-384 Detector for Small Holes D2.8 2 M 60 0.75mN
By
Mitutoyo
Get it by
Thu, 10th Apr
£799.99
Inc VAT
1
Add To Basket
178-395 Low Pressure Detector 2 mR 90 0.75mN
By
Mitutoyo
Get it by
Thu, 10th Apr
£799.99
Inc VAT
1
Add To Basket
178-394 Deep Groove Detector 5 M 90 4mN
By
Mitutoyo
Get it by
Thu, 10th Apr
£699.99
Inc VAT
1
Add To Basket
167-134 Setting Standard 850mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£229.99
Inc VAT
£239.99
4% off
1
Add To Basket
178-606 Imperial/Metric Roughness Specimen 1 m/40 In
By
Mitutoyo
Get it by
Thu, 10th Apr
#ReducedPrice
£379.99
Inc VAT
£399.99
5% off
1
Add To Basket
178-601 Metric Roughness Specimen 3 M
By
Mitutoyo
Get it by
Thu, 10th Apr
£109.99
Inc VAT
1
Add To Basket
06AGQ001F Digimatic USB Input Tool Direct Indicator Type Cable 2m
By
Mitutoyo
Get it by
Thu, 10th Apr
#ReducedPrice
£169.99
Inc VAT
£179.99
5.5% off
1
Add To Basket
111460 Steel Metric M2.5x0.45 Contact Element Spherical Point 3mm Length 5.5mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£26.99
Inc VAT
£27.99
3.5% off
1
Add To Basket
02AZD730G U-wave-t IP67 Type Wireless Transmitter
By
Mitutoyo
Get it by
Thu, 10th Apr
£299.99
Inc VAT
1
Add To Basket
192-671-10 Digimatic Double Column Height Gauge Probe Connector 0-450mm (0-18")
By
Mitutoyo
Get it by
Thu, 10th Apr
£1,599.99
Inc VAT
1
Add To Basket
21AAA031 Steel Inch 4-48UNF Contact Element Shell Point 1/4" Length R=5/32
By
Mitutoyo
Get it by
Thu, 10th Apr
£15.39
Inc VAT
£15.99
3.5% off
1
Add To Basket
Digimatic Straight Data Button Cables
By
Mitutoyo
Get it by
Thu, 10th Apr
From
£45.99
Inc VAT
View 2 Variants
133017 Steel Inch 4-48UNF Flat Contact Element 5/16" Length 0.2
By
Mitutoyo
Get it by
Thu, 10th Apr
£18.99
Inc VAT
1
Add To Basket
515-722 Check Master 0-600mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£3,999.99
Inc VAT
1
Add To Basket
04760184 TLC-BLE Bluetooth emitter
By
Tesa
Get it by
Thu, 10th Apr
£79.99
Inc VAT
1
Add To Basket
A48 Magnetic Frame Angular Levels
By
Wyler
Get it by
Thu, 10th Apr
From
£2,244.74
Inc VAT
View 3 Variants
21EAA210 Digimatic Straight Data Cable Zero Setting Type g (id-n Indicator) 1m
By
Mitutoyo
Get it by
Thu, 10th Apr
£139.99
Inc VAT
1
Add To Basket
Micrometer Battery Replacement 200
By
DML
Get it by
Thu, 10th Apr
£39.99
Inc VAT
1
Add To Basket
DSM100 Digital Sound Meter
By
DML
Get it by
Thu, 10th Apr
£27.99
Inc VAT
1
Add To Basket
Precision Measuring Tables
By
Kafer
Get it by
Thu, 10th Apr
From
£269.99
Inc VAT
Up to 3.5% off
View 2 Variants
W-5310 Leeb Hardness Tester with External Probe
By
Mitutoyo
Get it by
Thu, 10th Apr
£4,699.99
Inc VAT
1
Add To Basket
DI2510ELNAO 0.01mm Digital Indicator 0-25mm (0-1")
By
DML
Get it by
Thu, 10th Apr
#ReducedPrice
£55.99
Inc VAT
£59.99
6.5% off
1
Add To Basket
137393 Steel Metric M2.5 0.45 Contact Element Shell Point 15mm Length R=2.5mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£26.99
Inc VAT
1
Add To Basket
178-385 Deep Groove Detector 2 M 60 0.75mN
By
Mitutoyo
Get it by
Thu, 10th Apr
#ReducedPrice
£749.99
Inc VAT
£799.99
6% off
1
Add To Basket
167-127 Setting Standard 675mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£169.99
Inc VAT
1
Add To Basket
167-136 Setting Standard 900mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£259.99
Inc VAT
1
Add To Basket
167-138 Setting Standard 950mm
By
Mitutoyo
Get it by
Thu, 10th Apr
#ReducedPrice
£279.99
Inc VAT
£299.99
6.5% off
1
Add To Basket
167-129 Setting Standard 725mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£199.99
Inc VAT
1
Add To Basket
167-133 Setting Standard 825mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£219.99
Inc VAT
1
Add To Basket
178-604 Dual Surface Roughness Sample RA 0.4 M & 3 M
By
Mitutoyo
Get it by
Thu, 10th Apr
£399.99
Inc VAT
1
Add To Basket
02AZD880G U-wave-t Buzzer Type Wireless Transmitter
By
Mitutoyo
Get it by
Thu, 10th Apr
£319.99
Inc VAT
£329.99
3% off
1
Add To Basket
02AZE140C U-wave-t Connection Cable C, Footswitch Straight with Data Button
By
Mitutoyo
Get it by
Thu, 10th Apr
£219.99
Inc VAT
1
Add To Basket
101121 Steel M2.5 x 0.45 Contact Element Needle 15mm LengthR=0.4mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£26.99
Inc VAT
1
Add To Basket
Fijacion C5125
By
SMC
Get it by
Fri, 11th Apr
#NewProduct
£199.99
Inc VAT
1
Add To Basket
Finproduct Simple Special C96C40-NAU002-550
By
SMC
Get it by
Fri, 11th Apr
#NewProduct
£549.99
Inc VAT
1
Add To Basket
Digimatic Round 6-Pin Cable - 1m
By
Mitutoyo
Get it by
Thu, 10th Apr
£49.99
Inc VAT
1
Add To Basket
101191 Steel Inch 4-48UNF Conical Contact Element 9/32" Length 90
By
Mitutoyo
Get it by
Thu, 10th Apr
£15.99
Inc VAT
1
Add To Basket
101185 Steel Inch 4-48UNF Contact Element Shell Point 10mm Length R=2.5mm
By
Mitutoyo
Get it by
Thu, 10th Apr
#ReducedPrice
£15.99
Inc VAT
£16.99
5.5% off
1
Add To Basket
21AAA351 Carbide Metric M2.5 0.45 Contact Element Ball Point 7.3mm Length 2.5mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£79.99
Inc VAT
1
Add To Basket
21AAA350 Carbide Metric M2.5 0.45 Contact Element Ball Point 7.3mm Length 1.5mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£79.99
Inc VAT
1
Add To Basket
120056D Carbide Metric M2.5 0.45 Flat Contact Element 8mm Length 2mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£29.99
Inc VAT
£30.99
3% off
1
Add To Basket
21BZB005 Carbide Inch 4-48UNF Contact Element Ball Point .118
By
Mitutoyo
Get it by
Thu, 10th Apr
£20.99
Inc VAT
1
Add To Basket
04760183 TLC-BLE Bluetooth emitter, USB dongle receiver, 1.5 m extension cable set
By
Tesa
Get it by
Thu, 10th Apr
£129.99
Inc VAT
1
Add To Basket
06930014 TWIN SURF Roughness Gauge
By
Tesa
Get it by
Thu, 10th Apr
£3,699.99
Inc VAT
1
Add To Basket
06930013 RUGOSURF 20 Roughness Gauge
By
Tesa
Get it by
Thu, 10th Apr
£2,399.99
Inc VAT
£2,499.99
4% off
1
Add To Basket
21EAA211 Digimatic Straight Data Cable Zero Setting Type g (id-n Indicator) 2m
By
Mitutoyo
Get it by
Thu, 10th Apr
#ReducedPrice
£159.99
Inc VAT
£169.99
5.5% off
1
Add To Basket
Time - 5100
By
Mitutoyo
Get it by
Thu, 10th Apr
£2,699.99
Inc VAT
£2,799.99
3.5% off
1
Add To Basket
06030029 Micromaster IP54 Set RS232 Output 0-75mm (0-3")
By
Tesa
Get it by
Thu, 10th Apr
£2,047.50
Inc VAT
1
Add To Basket
905338 Digimatic Data Cable Type F (id-c Indicator) 1m
By
Mitutoyo
Get it by
Thu, 10th Apr
£49.99
Inc VAT
1
Add To Basket
Pb-set 3-bottles Planoclean Set 20 Cloths Wall Mount
By
Bowers Group
Get it by
Thu, 10th Apr
£159.99
Inc VAT
1
Add To Basket
Magdistand Magnetic Indicator Stand
By
DML
Get it by
Thu, 10th Apr
#BulkDiscount
£55.99
Inc VAT
1
Add To Basket
DHT100 Handheld Hygrometer
By
DML
Get it by
Thu, 10th Apr
#BulkDiscount
£33.99
Inc VAT
1
Add To Basket
178-383 Detector for Small Holes 2 M 60 0.75mN
By
Mitutoyo
Get it by
Thu, 10th Apr
£799.99
Inc VAT
£829.99
3.5% off
1
Add To Basket
178-392 Detector for Small Holes D4, 5 5 M 90 4mN
By
Mitutoyo
Get it by
Thu, 10th Apr
£699.99
Inc VAT
1
Add To Basket
167-128 Setting Standard 700mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£169.99
Inc VAT
1
Add To Basket
04AZB513 Digimatic Data Cable L Type with Push Button Type CR (Interchnageable Micrometer) 2m
By
Mitutoyo
Get it by
Thu, 10th Apr
£89.99
Inc VAT
1
Add To Basket
167-126 Setting Standard 650mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£159.99
Inc VAT
1
Add To Basket
04AZB512 Digimatic Data Cable L Type with Push Button Type CR (Interchnageable Micrometer) 1m
By
Mitutoyo
Get it by
Thu, 10th Apr
£83.99
Inc VAT
1
Add To Basket
167-140 Setting Standard 1000mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£369.99
Inc VAT
1
Add To Basket
02AZC291 Indicator Stem Reducing Sleeve 9.53 to 8mm
By
Mitutoyo
Get it by
Thu, 10th Apr
#BulkDiscount
£12.99
Inc VAT
1
Add To Basket
02AZD790C U-wave-t Connection Cable C Straight, with Data Button
By
Mitutoyo
Get it by
Thu, 10th Apr
£102.99
Inc VAT
1
Add To Basket
21AAA045 Steel Inch 4-48UNF Flat Contact Element 1" Length 0.2
By
Mitutoyo
Get it by
Thu, 10th Apr
£20.99
Inc VAT
1
Add To Basket
139 Series Pipe Type Micrometer Heads
By
Mitutoyo
Get it by
Thu, 10th Apr
From
£179.99
Inc VAT
View 2 Variants
101187 Steel Inch 4-48UNF Contact Element Shell Point 25mm Length R=2.5mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£15.99
Inc VAT
1
Add To Basket
515-720 Check Master 0-300mm
By
Mitutoyo
Get it by
Thu, 10th Apr
£2,999.99
Inc VAT
1
Add To Basket
905690 Digimatic Rear Mounting Data Cable Type H (id-c Indicator) 2m
By
Mitutoyo
Get it by
Thu, 10th Apr
£59.99
Inc VAT
1
Add To Basket
905409 Digimatic Data Cable Type F (id-c Indicator) 2m
By
Mitutoyo
Get it by
Thu, 10th Apr
£46.99
Inc VAT
1
Add To Basket
905693 Digimatic Left Side Data Cable Type J (id-c Indicator) 1m
By
Mitutoyo
Get it by
Thu, 10th Apr
£45.99
Inc VAT
1
Add To Basket
905691 Digimatic Right Side Data Cable Type I (id-c Indicator) 1m
By
Mitutoyo
Get it by
Thu, 10th Apr
£45.99
Inc VAT
1
Add To Basket
905694 Digimatic Left Side Data Cable Type J (id-c Indicator) 2m
By
Mitutoyo
Get it by
Thu, 10th Apr
£59.99
Inc VAT
1
Add To Basket
2100 Wireless Data Output Device
By
DML
Get it by
Thu, 10th Apr
£129.99
Inc VAT
1
Add To Basket
Micrometer Battery Replacement Microstat V1, V2 & V3 Battery
By
DML
Get it by
Thu, 10th Apr
£39.99
Inc VAT
1
Add To Basket
Battery Charger Replacement - MICROSTAT VERSION 3
By
DML
Get it by
Thu, 10th Apr
£89.99
Inc VAT
1
Add To Basket
MW127-30DABS Interchangeable Anvil Groove Digital Caliper 0-300mm (0-12")
By
Moore & Wright
Get it by
Thu, 10th Apr
£319.99
Inc VAT
1
Add To Basket
178-398 Detector for Geartooth Surface 5 M 60 4mN
By
Mitutoyo
Get it by
Thu, 10th Apr
£1,399.99
Inc VAT
1
Add To Basket
See more results