Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
137393 Steel Metric M2.5 0.45 Contact Element Shell Point 15mm Length R=2.5mm
By Mitutoyo
Order Code:
ZT4940890S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/137393-steel-metric-m2-5-0-45-contact-element-shell-point-15mm-length-r-2-5mm/p/ZT4940890S
Add to quotation
View all Micrometer Accessories
Description
Mitutoyo 137393 Steel Metric M2.5×0.45 Contact Element Shell Point 15mm Length R=2.5mm
Specifications
Specifications for 137393 Steel Metric M2.5 0.45 Contact Element Shell Point 15mm Length R=2.5mm
Length
15mm
System of Measurement
Metric
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome