901312 Carbide Metric M2.5 x 0.45 Contact Element Ball Point 7.3mm Length 3mm

901312 Carbide Metric M2.5 x 0.45 Contact Element Ball Point 7.3mm Length 3mm

Order Code: ZT4936187S

£19.99 Inc VAT (20%)


Description

Mitutoyo 901312 Carbide Metric M2.5 x 0.45 Contact Element Ball Point 7.3mm Length Ø3mm

Specifications for 901312 Carbide Metric M2.5 x 0.45 Contact Element Ball Point 7.3mm Length 3mm
  • System of Measurement
    Metric
  • Diameter
    3mm
  • Length
    7.3mm
  • Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome