Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
21AAA045 Steel Inch 4-48UNF Flat Contact Element 1" Length 0.2
By Mitutoyo
Order Code:
ZT4944350S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/21aaa045-steel-inch-4-48unf-flat-contact-element-1-inch-length-0-2/p/ZT4944350S
Add to quotation
View all Micrometer Accessories
Description
Mitutoyo 21AAA045 Steel Inch 4-48UNF Flat Contact Element 1" Length Ø0.2″
Specifications
Specifications for 21AAA045 Steel Inch 4-48UNF Flat Contact Element 1" Length 0.2
Length
1in
System of Measurement
Inch
Product Type
Flat Contact Element
Material
Steel
Diameter
0.2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome