Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Test & Measurement Products
/
Micrometers
/
Micrometer Accessories
21BZB056 Carbide Inch Contact Element Ball Point Inch 1/4" Length
By Mitutoyo
Order Code:
ZT4931959S
£8.39
each
Inc VAT (20%)
£41.95 minimum order value
Quantity
Price
Discount
1 - 4
£8.39
0%
5 - 9
£8.05
4%
10 +
£7.72
8%
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 19th Aug
Add to quotation
View all Micrometer Accessories
Description
Mitutoyo 21BZB056 Carbide Inch Contact Element Ball Point Inch 1/4" Length
Tags:
#BulkDiscount
Specifications
Specifications for 21BZB056 Carbide Inch Contact Element Ball Point Inch 1/4" Length
System of Measurement
Inch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome