21AAA350 Carbide Metric M2.5 0.45 Contact Element Ball Point 7.3mm Length 1.5mm
901312 Carbide Metric M2.5 x 0.45 Contact Element Ball Point 7.3mm Length 3mm
21AAA349 Carbide Metric M2.5 0.45 Contact Element Ball Point 7.3mm Length 1mm
21JAA225 Carbide Metric M2.5 0.45 Contact Element Ball Point 14mm Length 3mm
21JAA224 Carbide Metric M2.5 0.45 Contact Element Ball Point 17mm Length 3mm