Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
21AAA349 Carbide Metric M2.5 0.45 Contact Element Ball Point 7.3mm Length 1mm
By Mitutoyo
Order Code:
ZT4930795S
£83.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 12th Mar
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/21aaa349-carbide-metric-m2-5-0-45-contact-element-ball-point-7-3mm-length-1mm/p/ZT4930795S
Add to quotation
View all Micrometer Accessories
Description
Mitutoyo 21AAA349 Carbide Metric M2.5×0.45 Contact Element Ball Point 7.3mm Length Ø1mm
Specifications
Specifications for 21AAA349 Carbide Metric M2.5 0.45 Contact Element Ball Point 7.3mm Length 1mm
Length
7.3mm
System of Measurement
Metric
Diameter
1mm
Material
Carbide