Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Test & Measurement Products
/
Micrometers
/
Micrometer Accessories
Hover to enlarge the image
60-6280 (100-123-020) 155S A55 100mm Flat Base
By
Wyler
Order Code:
ZT4934971S
MPN:
60-6280
View all Micrometer Accessories
Product Description
Wyler 60-6280 (100-123-020) 155S A55 100mm Flat Base
Specifications
Type
Flat Base
Size
100mm
£1,599.99
Inc VAT (20%)
1
Add to basket
Get it in
7-8
weeks
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome