Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
1/2" BSP Drive Extension Rod 250mm
By Red Ten
Order Code:
ZT1221158P
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/half-inch-bsp-drive-extension-rod-250mm/p/ZT1221158P
Add to quotation
View all Micrometer Accessories
Description unavailable
Specifications
Specifications for 1/2" BSP Drive Extension Rod 250mm
Weight
0.515kg
Size
1/2 inch x 25mm
Length
0.55mm
Width
0.55mm
Height
0.55mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome