21AAA031 Steel Inch 4-48UNF Contact Element Shell Point 1/4" Length R=5/32
Hover to enlarge the image

21AAA031 Steel Inch 4-48UNF Contact Element Shell Point 1/4" Length R=5/32

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Product Description

Mitutoyo 21AAA031 Steel Inch 4-48UNF Contact Element Shell Point 1/4" Length R=5/32"

Specifications
System of Measurement
Inch
Type
Contact Element
Material
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome